Motion
150R0A-Y
Square #0 Power Bit x 2" Yellow
MI ITEM #13110104
MFR #150R0A-Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square #0 Power Bit x 2" Yellow
MI ITEM #13110104
MFR #150R0A-Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
150R0A-Y SQUARE 0 POWER BIT X 2" YELLOW
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Color coded for easy identification and torsion zone absorbs Impact and extends bit life

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Square
  • Bit Tip Size
    0
  • Material
    S2 Modified Steel
  • Finish Coating
    Metal Yellow
  • Manufacturer Upc Number
    843854024279
  • Drive Size
    1/4 in
  • Color
    Metal Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought