Motion
150R1C
Square #1 Power Bit x 2" 2pc
MI ITEM #13110107
MFR #150R1C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square #1 Power Bit x 2" 2pc
MI ITEM #13110107
MFR #150R1C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
150R1C SQUARE 1 POWER BIT X 2" 2PC
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.

Specifications

  • Bit Tip Size
    #1
  • Bit Tip Style
    Square
  • Color
    Gunmetal Grey
  • Drive Size
    1/4 in
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854003212
  • Material
    S2 Modified Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text