Overview
Mfr description
165HB616 3/8-16 HANGER BOLT DRIVER X
- Made from S2 modified shock resistant steel for professional performance and durability.
- Standard 1/4" shank fits most power tools and chuck adapters.
- Precision controlled heat treatment for extreme durability and wear protection.
Specifications
- Finish CoatingGunmetal Grey
- Manufacturer Upc Number843854003588
- MaterialS2 Modified Steel
- Length2-9/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data