Motion
165MN10M 10MM MAG NUTSETTER X 2-9/16"

Vega Industries
165MN10M 10MM MAG NUTSETTER X 2-9/16"

10mm Mag Nutsetter x 2-9/16"
MI ITEM #13110181
MFR #165MN10M 10MM MAG NUTSETTER X 2-9/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
165MN10M 10MM MAG NUTSETTER X 2-9/16"

10mm Mag Nutsetter x 2-9/16"
MI ITEM #13110181
MFR #165MN10M 10MM MAG NUTSETTER X 2-9/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
165MN10M 10MM MAG NUTSETTER X 2-9/16"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • High strength industrial magnet.
  • Standard 1/4" shank fits most power tools and chuck adapters.

Specifications

  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854003625
  • Material
    S2 Modified Steel
  • Tip Configuration
    Female Hex
  • Length
    2-9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought