Overview
Mfr description
165MN616R 3/8 LOBULAR MAG NUTSETTER X
- Made from S2 modified shock resistant steel for professional performance and durability.
- High strength industrial magnet.
- Lobular design reduces stripping damage of hex head fasteners by driving the fastener on the sides instead of the corners.
Specifications
- Finish CoatingGunmetal Grey
- Manufacturer Upc Number843854003694
- MaterialS2 Modified Steel
- Tip ConfigurationFemale Hex
- Length2-9/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data