Overview
Mfr description
165MN716SDS 7/16 MAG NUTSETTER X
- Made from S2 modified shock resistant steel for professional performance and durability.
- High strength industrial magnet.
- Precision controlled heat treatment for extreme durability and wear protection.
Specifications
- Finish CoatingGunmetal Grey
- Manufacturer Upc Number843854008002
- MaterialS2 Modified Steel
- Tip ConfigurationFemale Hex
- Length2-9/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data