Specifications
Dimensions
- Length2-9/16 in
Details
- Finish CoatingGunmetal Grey
- Manufacturer Upc Number843854003731
- MaterialS2 Modified Steel
- Tip ConfigurationFemale Hex
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)