Specifications
Dimensions
- Length2-9/16 in
Details
- Finish CoatingGunmetal Grey
- Manufacturer Upc Number843854003748
- MaterialS2 Modified Steel
- Tip ConfigurationFemale Hex
Overview
Mfr description
165NN416 1/4 NON-MAG NUTSETTER X 2-9/16"
- Made from S2 modified shock resistant steel for professional performance and durability.
- Standard 1/4" shank fits most power tools and chuck adapters.
- Precision controlled heat treatment for extreme durability and wear protection.