Motion
170T10A
TORX 10 Power Bit x 2-3/4"
MI ITEM #13110254
MFR #170T10A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TORX 10 Power Bit x 2-3/4"
MI ITEM #13110254
MFR #170T10A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    10
  • Drive Size
    1/4 in

Details

  • Bit Tip Style
    TORX
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854004127
  • Material
    S2 Modified Steel

Overview

Mfr description
170T10A TORX 10 POWER BIT X 2-3/4"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought