Motion
175BP050A
Ball-End Hex 5mm Bit x 3"
Mi Item #13110297
MFR #175BP050A
Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball-End Hex 5mm Bit x 3"
Mi Item #13110297
MFR #175BP050A

Mfr description
175BP050A 5MM BALL POINT BIT X 3"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Standard 1/4" shank fits most power tools and chuck adapters.
  • Precision controlled heat treatment for extreme durability and wear protection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.00/each

Specifications

Dimensions

  • Bit Tip Size
    5mm

Details

  • Bit Tip Style
    Ball-End Hex
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854025719
  • Material
    S2 Modified Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)