Overview
Mfr description
175R1A-G SQUARE 1 POWER BIT X 3" GREEN
- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Color coded for easy identification and torsion zone absorbs Impact and extends bit life
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StyleSquare
- Bit Tip Size1
- MaterialS2 Modified Steel
- Finish CoatingMetal Green
- Manufacturer Upc Number843854024316
- Drive Size1/4 in
- ColorMetal Green
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data