Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square #3 Power Bit x 3" Black
MI ITEM #13110325
MFR #175R3A-B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
175R3A-B SQUARE 3 POWER BIT X 3" BLACK
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Color coded for easy identification and torsion zone absorbs Impact and extends bit life

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Square
  • Bit Tip Size
    3
  • Material
    S2 Modified Steel
  • Finish Coating
    Metal Black
  • Manufacturer Upc Number
    843854024330
  • Drive Size
    1/4 in
  • Color
    Metal Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought