Specifications
Dimensions
- Bit Tip Size.039 x .250
- Drive Size1/4 in
Details
- Bit Tip StyleSlotted
- ColorGunmetal Grey
- Finish CoatingGunmetal Grey
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number843854004363
- MaterialS2 Modified Steel