Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - E7 Socket Size, 1/4 in Drive, Torx, Standard Type, Black Oxide Finish
MI ITEM #13110404
MFR #1TE71

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1TE71 1/4 SQ DR TORX E-7 IMPACT SOCKET
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Rounded corners on hex and square opening for stress relief.

Specifications

  • Drive Size
    1/4 in
  • Color Finish
    Black
  • Socket Size
    E7
  • Material
    S2 Modified Steel
  • Socket Points
    Torx
  • Overall Length
    1.0000 in
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    843854012412
  • UPC_NO
    843854012412
  • Opening Size
    E-7
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought