Motion
20121-D
Impact Socket - 1/2 in Socket Size, 3/8 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #13110406
MFR #20121-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/2 in Socket Size, 3/8 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #13110406
MFR #20121-D

Mfr description
20121-D 3/8 SQ DR 1/2 12PT IMPACT
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Rounded corners on hex and square opening for stress relief.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Opening Size
    1/2 in
  • Overall Length
    1.2000 in
  • Socket Size
    1/2 in

Details

  • Color Finish
    Black
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    843854017813
  • Material
    S2 Modified Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    843854017813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)