Overview
Mfr description
20701-T 3/8 SQ DR 7MM IMPACT SOCKET
- Made from S2 modified shock resistant steel for professional performance and durability.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Drive Size3/8 in
- Color FinishBlack
- Socket Size7 mm
- MaterialS2 Modified Steel
- Socket Points6 PT
- Overall Length30 mm
- Finish CoatingBlack Oxide
- Manufacturer Upc Number843854018353
- UPC_NO843854018353
- Opening Size7 mm
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data