Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 8 mm Socket Size, 3/8 in Drive, 12 PT, Deep Type, Black Oxide Finish
MI ITEM #13110434
MFR #20801-DT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
20801-DT 3/8 SQ DR 8MM 12PT IMPACT
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Rounded corners on hex and square opening for stress relief.

Specifications

  • Drive Size
    3/8 in
  • Color Finish
    Black
  • Socket Size
    8 mm
  • Material
    S2 Modified Steel
  • Socket Points
    12 PT
  • Overall Length
    30 mm
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    843854018476
  • UPC_NO
    843854018476
  • Opening Size
    8 mm
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought