Overview
Mfr description
20902-D 3/8 SQ DR 9MM 12PT IMPACT
- Made from S2 modified shock resistant steel for professional performance and durability.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Drive Size3/8 in
- Color FinishBlack
- Socket Size9 mm
- MaterialS2 Modified Steel
- Socket Points12 PT
- Overall Length50 mm
- Finish CoatingBlack Oxide
- Manufacturer Upc Number843854018230
- UPC_NO843854018230
- Opening Size9 mm
- Socket TypeLong
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data