Motion
21401-T
Impact Socket - 14 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #13110457
MFR #21401-T
Price$8.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 14 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #13110457
MFR #21401-T

Mfr description
21401-T 3/8 SQ DR 14MM IMPACT SOCKET
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Rounded corners on hex and square opening for stress relief.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.46/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Opening Size
    14 mm
  • Overall Length
    30 mm
  • Socket Size
    14 mm

Details

  • Color Finish
    Black
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    843854018421
  • Material
    S2 Modified Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    843854018421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)