Motion
21501-T
Impact Socket - 15 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #13110460
MFR #21501-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 15 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #13110460
MFR #21501-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21501-T 3/8 SQ DR 15MM IMPACT SOCKET
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Rounded corners on hex and square opening for stress relief.

Specifications

  • Drive Size
    3/8 in
  • Color Finish
    Black
  • Socket Size
    15 mm
  • Material
    S2 Modified Steel
  • Socket Points
    6 PT
  • Overall Length
    30 mm
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    843854018438
  • UPC_NO
    843854018438
  • Opening Size
    15 mm
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text