Overview
Mfr description
21801-D 3/8 SQ DR 18MM 12PT IMPACT
- Made from S2 modified shock resistant steel for professional performance and durability.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Drive Size3/8 in
- Color FinishBlack
- Socket Size18 mm
- Material4140 Steel
- Socket Points12 PT
- Overall Length30 mm
- Finish CoatingBlack Oxide
- Manufacturer Upc Number843854018209
- UPC_NO843854018209
- Opening Size18 mm
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data