Motion
21EP1
3/8 X 1/4 Impact Socket Adapter x 1-1/4" Pin
Mi Item #13110474
MFR #21EP1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 X 1/4 Impact Socket Adapter x 1-1/4" Pin
Mi Item #13110474
MFR #21EP1

Mfr description
21EP1 3/8 X 1/4 IMPACT SOCKET ADAPTER
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Rounded corners on hex and square opening for stress relief.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Opening Size
    1/4 in

Details

  • Color Finish
    Black
  • Finish Coating
    Manganese Phosphate
  • Manufacturer Upc Number
    843854012979
  • Material
    S2 Modified Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)