Motion
228H100SB
Hex 10mm Socket Bit x 1" - 3/8 Sq Dr
MI ITEM #13110486
MFR #228H100SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex 10mm Socket Bit x 1" - 3/8 Sq Dr
MI ITEM #13110486
MFR #228H100SB

Mfr description
228H100SB HEX 10MM SOCKET BIT X 1" -
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • 1 piece construction increases durability and service life of bit.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    10mm
  • Drive Size
    3/8 in

Details

  • Bit Tip Style
    Hex
  • Bit Type
    Socket Bit
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854009351
  • Material
    S2 Modified Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)