Motion
228H1064SB

Vega Industries
228H1064SB

Hex 5/32 Socket Bit x 1" - 3/8 Sq Dr
MI ITEM #13110487
MFR #228H1064SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
228H1064SB

Hex 5/32 Socket Bit x 1" - 3/8 Sq Dr
MI ITEM #13110487
MFR #228H1064SB

Mfr description
228H1064SB HEX 5/32 SOCKET BIT X 1" -
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • 1 piece construction increases durability and service life of bit.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    5/32"
  • Drive Size
    3/8 in

Details

  • Bit Tip Style
    Hex
  • Bit Type
    Socket Bit
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854009368
  • Material
    S2 Modified Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)