Motion
22EP1
3/8 X 3/8 Impact Socket Extension x 1-3/8" Pin
MI ITEM #13110521
MFR #22EP1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 X 3/8 Impact Socket Extension x 1-3/8" Pin
MI ITEM #13110521
MFR #22EP1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22EP1 3/8 X 3/8 IMPACT SOCKET EXT. X
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Rounded corners on hex and square opening for stress relief.

Specifications

  • Drive Size
    3/8 in
  • Color Finish
    Black
  • Material
    S2 Modified Steel
  • Finish Coating
    Manganese Phosphate
  • Manufacturer Upc Number
    843854013174
  • Opening Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought