Specifications
Dimensions
- Drive Size3/8 in
- Opening Size3/8 in
Details
- Color FinishBlack
- Finish CoatingManganese Phosphate
- Manufacturer Upc Number843854013204
- MaterialS2 Modified Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)