Overview
Mfr description
232TS516PACR-R TORQ-SET ACR 5/16 BIT
- Made from S2 modified shock resistant steel for professional performance and durability.
- Proprietary precision CNC machined tips for excellent fit in fastener recess.
- ACR ribs reduce stripping, increase torque and enhance off-angle drivability.
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StyleTORQ-SET
- Bit Tip Size5/16"
- MaterialS2 Modified Steel
- Finish CoatingGunmetal Grey
- Manufacturer Upc Number843854022770
- Drive Size5/16 in
- ColorGunmetal Grey
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data