Motion
232XZN08
Triple Square 8 Insert Bit x 1-1/4" - 5/16 Hex Shank
MI ITEM #13110591
MFR #232XZN08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Square 8 Insert Bit x 1-1/4" - 5/16 Hex Shank
MI ITEM #13110591
MFR #232XZN08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
232XZN08 TRIPLE SQUARE 8 BIT X 1-1/4"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Triple Square
  • Bit Tip Size
    8
  • Material
    S2 Modified Steel
  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854008392
  • Drive Size
    5/16 in
  • Color
    Gunmetal Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text