Motion
23EP2
3/8 X 1/2 Impact Socket Adapter x 2" Pin
MI ITEM #13110607
MFR #23EP2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 X 1/2 Impact Socket Adapter x 2" Pin
MI ITEM #13110607
MFR #23EP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23EP2 3/8 X 1/2 IMPACT SOCKET ADAPTER
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Rounded corners on hex and square opening for stress relief.

Specifications

  • Drive Size
    3/8 in
  • Color Finish
    Black
  • Material
    S2 Modified Steel
  • Finish Coating
    Manganese Phosphate
  • Manufacturer Upc Number
    843854013341
  • Opening Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text