Overview
Mfr description
267P2SK PHILLIPS 2 SOCKET BIT X 2 5/8",
- Made from S2 modified shock resistant steel for professional performance and durability.
- Proprietary precision CNC machined tips for excellent fit in fastener recess.
- 1 piece construction increases durability and service life of bit.
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StylePhillips
- Bit Tip Size#2
- MaterialS2 Modified Steel
- Finish CoatingGunmetal Grey
- Manufacturer Upc Number843854007654
- Drive Size3/8 in
- Bit TypeSocket Bit
- ColorGunmetal Grey
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data