Overview
Mfr description
30121-DT 1/2 SQ DR 1/2 12PT IMPACT
- Made from high grade alloy steel.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Drive Size1/2 in
- Color FinishBlack
- Socket Size1/2 in
- Material4140 Steel
- Socket Points12 PT
- Overall Length1.5000 in
- Finish CoatingBlack Oxide
- Manufacturer Upc Number843854020189
- UPC_NO843854020189
- Opening Size1/2 in
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data