Overview
Mfr description
311161-D 1/2 SQ DR 11/16 12PT IMPACT
- Made from high grade alloy steel.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Drive Size1/2 in
- Color FinishBlack
- Socket Size11/16 in
- Material4140 Steel
- Socket Points12 PT
- Overall Length1.5000 in
- Finish CoatingBlack Oxide
- Manufacturer Upc Number843854018728
- UPC_NO843854018728
- Opening Size11/16 in
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data