Motion
31203-T
Impact Socket - 12 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #13110690
MFR #31203-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 12 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #13110690
MFR #31203-T

Mfr description
31203-T 1/2 SQ DR 12MM IMPACT SOCKET
  • Made from high grade alloy steel.
  • Rounded corners on hex and square opening for stress relief.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Opening Size
    12 mm
  • Overall Length
    80 mm
  • Socket Size
    12 mm

Details

  • Color Finish
    Black
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    843854023876
  • Material
    4140 Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    843854023876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)