Overview
Mfr description
31301-D 1/2 SQ DR 13MM 12PT IMPACT
- Made from high grade alloy steel.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Drive Size1/2 in
- Color FinishBlack
- Socket Size13 mm
- Material4140 Steel
- Socket Points12 PT
- Overall Length1.5000 in
- Finish CoatingBlack Oxide
- Manufacturer Upc Number843854019466
- UPC_NO843854019466
- Opening Size13 mm
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data