Overview
Mfr description
316161-T 1/2 SQ DR 1 IMPACT SOCKET
- Made from high grade alloy steel.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Drive Size1/2 in
- Color FinishBlack
- Socket Size1 in
- Material4140 Steel
- Socket Points6 PT
- Overall Length1.8000 in
- Finish CoatingBlack Oxide
- Manufacturer Upc Number843854019169
- UPC_NO843854019169
- Opening Size1 in
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data