Motion
31703-T
Impact Socket - 17 mm Socket Size, 1/2 in Drive, 6 PT, Long Type, Black Oxide Finish
MI ITEM #13110731
MFR #31703-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 17 mm Socket Size, 1/2 in Drive, 6 PT, Long Type, Black Oxide Finish
MI ITEM #13110731
MFR #31703-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31703-T 1/2 SQ DR 17MM IMPACT SOCKET
  • Made from high grade alloy steel.
  • Rounded corners on hex and square opening for stress relief.

Specifications

  • Drive Size
    1/2 in
  • Color Finish
    Black
  • Socket Size
    17 mm
  • Material
    4140 Steel
  • Socket Points
    6 PT
  • Overall Length
    80 mm
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    843854023975
  • UPC_NO
    843854023975
  • Opening Size
    17 mm
  • Socket Type
    Long

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought