Specifications
Dimensions
- Drive Size1/2 in
- Opening Size18 mm
- Overall Length1.5000 in
- Socket Size18 mm
Details
- Color FinishBlack
- Finish CoatingBlack Oxide
- Manufacturer Upc Number843854019978
- Material4140 Steel
- Socket Points12 PT
- Socket TypeStandard
- UPC_NO843854019978
Overview
Mfr description
31801-DT 1/2 SQ DR 18MM 12PT IMPACT
- Made from high grade alloy steel.
- Rounded corners on hex and square opening for stress relief.