Motion
31EP2
1/2 X 1/4 Impact Socket Adapter x 1-1/4" Pin
Mi Item #13110748
MFR #31EP2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 X 1/4 Impact Socket Adapter x 1-1/4" Pin
Mi Item #13110748
MFR #31EP2

Mfr description
31EP2 1/2 X 1/4 IMPACT SOCKET ADAPTER
  • Made from high grade alloy steel.
  • Rounded corners on hex and square opening for stress relief.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color Finish
    Black
  • Finish Coating
    Manganese Phosphate
  • Manufacturer Upc Number
    843854023388
  • Material
    4140 Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)