Motion
32EB1
1/2 X 3/8 Impact Socket Adapter x 1-1/2" Ball
MI ITEM #13110760
MFR #32EB1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 X 3/8 Impact Socket Adapter x 1-1/2" Ball
MI ITEM #13110760
MFR #32EB1

Mfr description
32EB1 1/2 X 3/8 IMPACT SOCKET ADAPTER
  • Made from high grade alloy steel.
  • Rounded corners on hex and square opening for stress relief.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Opening Size
    3/8 in

Details

  • Color Finish
    Black
  • Finish Coating
    Manganese Phosphate
  • Manufacturer Upc Number
    843854016557
  • Material
    4140 Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)