Specifications
Dimensions
- Drive Size1/2 in
- Opening Size3/8 in
Details
- Color FinishBlack
- Finish CoatingManganese Phosphate
- Manufacturer Upc Number843854016632
- Material4140 Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)