Specifications
Dimensions
- Bit Tip Size1/4"
- Drive Size7/16 in
Details
- Bit Tip StyleTORQ-SET
- ColorGunmetal Grey
- Finish CoatingGunmetal Grey
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number843854007890
- MaterialS2 Modified Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)