Motion
338H2064SB

Vega Industries
338H2064SB

Hex 5/16 Socket Bit x 1 1/2" - 1/2 Sq Dr
Mi Item #13110791
MFR #338H2064SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
338H2064SB

Hex 5/16 Socket Bit x 1 1/2" - 1/2 Sq Dr
Mi Item #13110791
MFR #338H2064SB

Mfr description
338H2064SB HEX 5/16 SOCKET BIT X 1 1/2"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • 1 piece construction increases durability and service life of bit.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    5/16"
  • Drive Size
    1/2 in

Details

  • Bit Tip Style
    Hex
  • Bit Type
    Socket Bit
  • Color
    Gunmetal Grey
  • Finish Coating
    Gunmetal Grey
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    843854009757
  • Material
    S2 Modified Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)