Overview
Mfr description
338H2864SB HEX 7/16 SOCKET BIT X 1 1/2"
- Made from S2 modified shock resistant steel for professional performance and durability.
- Proprietary precision CNC machined tips for excellent fit in fastener recess.
- 1 piece construction increases durability and service life of bit.
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StyleHex
- Bit Tip Size7/16"
- MaterialS2 Modified Steel
- Finish CoatingGunmetal Grey
- Manufacturer Upc Number843854009771
- Drive Size1/2 in
- Bit TypeSocket Bit
- ColorGunmetal Grey
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data