Specifications
Dimensions
- Bit Tip Size1/2"
- Drive Size1/2 in
Details
- Bit Tip StyleHex
- Bit TypeSocket Bit
- ColorGunmetal Grey
- Finish CoatingGunmetal Grey
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number843854009788
- MaterialS2 Modified Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)