Motion
61520
BearTrap Rechargeable Multi-function Work Light
Mi Item #13111566
MFR #61520
Price$246.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BearTrap Rechargeable Multi-function Work Light
Mi Item #13111566
MFR #61520

Mfr description
61520 BEAR TRAP 120V AC, RED
  • Cool white light with spot and flood modes: Flood fills your work area with evenly dispersed, bright light: High: 2,000 lumens; 69m beam; runs 2.5 hours; Medium: 1,000 lumens; 52m beam; runs 5 hours; Low: 575 lumens; 38m beam; runs 8.75 hours;
  • Spot provides a concentrated beam: High: 1,000 lumens; 174m beam; runs 4.5 hours Medium: 450 lumens; 120m beam; runs 8.75 hours Low: 325 lumens; 100m beam; runs 12.5 hours
  • Hands-free applications: Clamps virtually anywhere,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.67/each

Specifications

Dimensions

  • Weight
    2.1875 lbs.

Details

  • Certification
    CEC Compliant
  • Color
    Red
  • ECCN
    EAR99
  • Lighting Technology
    LED
  • Lumen Output
    Flood: 2000 lm
  • Manufacturer Upc Number
    080926-61520-5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)