Motion
1352-4
Leather Palm Glove with Fabric Back - M or Size 8, Top Grain Cowhide Leather, Premium Grade, Thermal, Color Brown
Mi Item #13111604
MFR #1352-4
Price$31.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - M or Size 8, Top Grain Cowhide Leather, Premium Grade, Thermal, Color Brown
Mi Item #13111604
MFR #1352-4

Mfr description
1352-4 CAIMAN, SPLIT COWHIDE LEATHER PAL
  • Cowhide palm provides great durability for heavy duty work applications
  • Kontour™ gloves conform to the natural shape of the human hand and provide proper finger alignment. In doing so, it achieves unprecedented comfort and dexterity.
  • 140gm Heatrac® micro-fiber insulation for ultimate warmth & comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.72/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
  • Applications
    Heavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
  • Back Material
    Nylon
  • Closure Type
    Elastic
  • Color
    Brown
  • Comfort Features
    Cowhide palm provides great durability for heavy duty work applications
  • Construction Description
    Cut-and-Sewn / Reinforced Wear Points
  • Cuff Type
    Combo-Safety With Knit Wrist
  • Description
    Premium Cowhide Leather Palm Glove with Wind Resistant Fabric Back - Heatrac® Insulation
  • Finger Coverage
    Full
  • Grip Pattern
    Reinforced Palm Patch
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Reinforced, Leather Reinforcement
  • Protection Type
    Cold Weather and Insulated
  • Series
    1352
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)