Overview
Mfr description
1354-2 CAIMAN, PIG GRAIN LEATHER PALM, H
- Pigskin palm provides great durability for heavy duty work applications
- Kontour™ gloves conform to the natural shape of the human hand and provide proper finger alignment. In doing so, it achieves unprecedented comfort and dexterity
- 140gm palm / 180gm back Heatrac® micro-fiber insulation for ultimate warmth & comfort
- Kontour Thumb™ design covers the entire face of keystone thumb which eliminates the seam on wear area for added durability & comfort
- Water & wind resistant poly back
- Leather reinforcement on palm & knuckle area for extended wear & protection
- Silicone Free
Specifications
- Glove SizeXS or Size 6
- Material TypeLeather Palm Gloves - Fabric Back
- Leather Material TypeTop Grain Pigskin Leather
- Leather GradePremium Grade
- Lining MaterialThermal
- ColorBlue
- Back MaterialPolyester
- Construction DescriptionCut-and-Sewn
- Thumb StyleKeystone
- DescriptionPigskin Leather Palm Glove with Polyester Back and Heatrac® Insulation
- Comfort FeaturesPigskin palm provides great durability for heavy duty work applications
- Additional DetailsHEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data