Motion
1364-5
Leather Palm Glove - L or Size 9, Top Grain Pigskin Leather, Premium Grade, Thermal, Color Gold
Mi Item #13111613
MFR #1364-5
Price$39.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Top Grain Pigskin Leather, Premium Grade, Thermal, Color Gold
Mi Item #13111613
MFR #1364-5

Mfr description
1364-5 CAIMAN, PIGSKIN LEATHER PALM, HEA
  • Boarhide Premium Pig Grain palm and back provides great durability for heavy duty work applications
  • Kontour gloves conform to the natural shape of the human hand and provide proper finger alignment. In doing so, it achieves unprecedented comfort and dexterity.
  • 140gm palm / 180gm back Heatrac micro-fiber insulation for ultimate warmth & comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.78/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
  • Applications
    Heavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
  • Back Material
    Full Leather
  • Closure Type
    Knit Wrist
  • Color
    Gold
  • Comfort Features
    Boarhide Premium Pig Grain palm and back provides great durability for heavy duty work applications
  • Construction Description
    Cut-and-Sewn
  • Cuff Type
    Combo-Safety With Knit Wrist
  • Description
    Premium Pigskin Leather Glove with Heatrac® Insulation - Kontour Keystone Thumb
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Pigskin Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Internal Palm Padding
  • Protection Type
    Cold Weather and Insulated
  • Series
    1364
  • Thumb Style
    Kontour
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)