Motion
1364-7
Leather Palm Glove - XXL or Size 11, Top Grain Pigskin Leather, Premium Grade, Thermal Lined, Gold
MI ITEM #13111615
MFR #1364-7
Your Price$40.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XXL or Size 11, Top Grain Pigskin Leather, Premium Grade, Thermal Lined, Gold
MI ITEM #13111615
MFR #1364-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.18/pr(List $46.21)

Overview

Mfr description
1364-7 CAIMAN, PIGSKIN LEATHER PALM, HEA
  • Boarhide Premium Pig Grain palm and back provides great durability for heavy duty work applications
  • Kontour gloves conform to the natural shape of the human hand and provide proper finger alignment. In doing so, it achieves unprecedented comfort and dexterity.
  • 140gm palm / 180gm back Heatrac micro-fiber insulation for ultimate warmth & comfort
  • Kontour Thumb design covers the entire face of keystone thumb which eliminates the seam on wear area for added durability & comfort
  • Strategically placed internal palm padding ensures extra comfort
  • Combo cuff - safety cuff with knit wrist

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Pigskin Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Thermal
  • Color
    Gold
  • Back Material
    Full Leather
  • Construction Description
    Cut-and-Sewn
  • Thumb Style
    Kontour
  • Description
    Premium Pigskin Leather Glove with Heatrac® Insulation - Kontour Keystone Thumb
  • Comfort Features
    Boarhide Premium Pig Grain palm and back provides great durability for heavy duty work applications
  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought