Overview
Mfr description
1367-4 CAIMAN, COWHIDE CHOPPER MITTEN, H
- Water Repellent Cow Grain Grain palm and back provides great durability for heavy duty work applications
- Kontour™ gloves conform to the natural shape of the human hand. In doing so, it achieves unprecedented comfort and dexterity
- Heavy 200gm Heatrac® micro-fiber insulation for warmth & comfort
- Kontour Thumb™ design covers the entire face of keystone thumb which eliminates the seam on wear area for added durability & comfort
Specifications
- Glove SizeM
- Cuff TypeKnit Wrist
- Leather Material TypeTop Grain Cowhide
- ColorGold
- DescriptionPremium Cowhide Leather Chopper Mitten with Heavy Heatrac® Insulation - Kontour Keystone Thumb
- Split Or Grain LeatherGrain Leather
- Additional DetailsHEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
- Manufacturer Upc Number710927136743
- UPC_NO710927136743
- Application• Heavy-Duty Industrial • Construction Applications • Maintenance • Farming • Transportation • Shipping and Freight
- Back MaterialFull Leather
- LinedHeatrac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data